Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder, Medium Base - White (600V)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder, Medium Base - White (600V)

Brand:
Leviton
SKU:
8829-CW1
Rating:
(3)
Q&A:
(0)
Keyless Incandescent Lampholder, Medium Base - White (600V)
Magnifying glass
Hover image to zoom
$3.09 each
In Stock
In Stock
Get 382 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
White
Product Highlight: Material
White Urea

Description

–
The Leviton 8829-CW1 is a keyless incandescent lamp holder in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's lamp holders are suitable for practically every light source equipped with fluorescent, incandescent, or CFL lamps.

This Leviton 8829-CW1 incandescent lamp holder has a one-piece construction. The body of this single-circuit lamp holder is made of durable urea. This ensures longer life as the material resists scratches and corrosion. This Leviton 8829-CW1 lamp holder features a medium base that provides easy connection. It can be twist-lock mounted. Its power rating is 660 Watts and voltage rating is 600 Volts. Buy this Leviton 8829-CW1 keyless incandescent lamp holder and enjoy years of reliable use.

Features:
  • The lamp holder is made of durable urea
  • The lamp holder has one-piece construction
  • The lamp holder can be twist-lock mounted Specifications:
    • Wiring Access: Top Wired
    • Max. Lamp Wattage: 660W
    • Voltage: 600 Volt
    • Body Material: White Urea
    • Construction: One-Piece
    • Socket Shell Material: Aluminum
    • Color: White
    • Lamp Socket Base: Medium
    • Operator Type: Keyless
    • Circuit: Single Circuit
    • Sequence: ON-OFF
    • Termination: 2 Terminal Screws
    • Mounting Type: Twist-lock
    • Fits Outlet Box Size: 3-1/4 or 4 Inch
    • Standards and Certifications: UL/CSA
    • Warranty: 1 Year Limited

Specs

–
Voltage:

600V

Color:

White

Wiring:

Top Wired

Material:

White Urea

Terminations:

2 Terminal Screws

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Incandescent Lampholder, Medium Base, Pull Chain - White (660W)
SKU: 8827-CW4
Leviton

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product I would recommend to friends

Great product and reasonably priced
Mickey
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic, cracks

When tightening the install screws the plastic cracked on 3. I would not buy again as the install is way too fussy, using really cheap products just make the job harder and a poor install. IMHO
Disappointed
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better than ceramic

The plastic is solid and doesn't shatter like the traditional ceramic ones
Customer
Baltimore MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy