| Flow Rate (GPM): | 1.5 |
|---|---|
| Finish: | Matte Black |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Spout Height: | 7.94" |
| Approvals: | ADA / ICC A117.1 |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Number of Holes: | 1 3 |
| Handle Style: | Lever |
| Series: | Xander |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Warranty: | Limited Lifetime |