Shop Resideo Sale
Main product image of Xander Single Handle Pull Down Kitchen Faucet (Chrome), P7919LF
Magnifying glass
Hover image to zoom

Xander Single Handle Pull Down Kitchen Faucet (Chrome), P7919LF

SKU:
P7919LF
Rating:
(0)
Q&A:
(0)
Xander Single Handle Pull Down Kitchen Faucet (Chrome), P7919LF
Magnifying glass
Hover image to zoom
$217.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Xander single hole kitchen faucet installs on 1 or 3-hole 8 in. configurations and uses a single lever handle for manual operation. It delivers 1.5 gpm at 60 psi and features a pull-down spray head with a high-arc gooseneck spout.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single hole faucet with optional 3-hole 8 in. installation capability
  • Ceramic disc valve
  • Pull-down spray head with 20-in. retractable hose
  • 360 degree spout swivel
  • Spout reach: 8-11/16 in.
  • Spout height deck to aerator: 7-15/16 in.
  • ADA compliant and lead free certified

Specs

–
Spout Height:

7.94"

Type:

Manual

Finish:

Chrome

Number of Handles:

1

Series:

Xander

Flow Rate (GPM):

1.5

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Approvals:

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy