Shop Resideo Sale
Main product image of Xander Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7919LF-SS
Magnifying glass
Hover image to zoom

Xander Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7919LF-SS

SKU:
P7919LF-SS
Rating:
(0)
Q&A:
(0)
Xander Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7919LF-SS
Magnifying glass
Hover image to zoom
$276.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
The Xander pull-down kitchen faucet installs on 1 or 3-hole 8 in. deck configurations and uses a single lever handle for manual operation. It delivers up to 1.5 gpm at 60 psi and features a high-arc gooseneck spout with pull-down spray functionality for everyday kitchen tasks.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single hole faucet with optional use on 3-hole 8 in. installations
  • Ceramic disc valve
  • Pull-down spray wand with standard stream and spray modes
  • Spout reach: 8-11/16 in.
  • Spout height from deck to aerator: 7-15/16 in.
  • 360 degree spout swivel with 20 in. retractable hose
  • ADA compliant

Specs

–
Installation Type:

Deck Mount

Number of Holes:

3

1

Product Type:

Kitchen Faucet

Spout Height:

7.94"

Type:

Manual

Series:

Xander

Finish:

Stainless Steel

Number of Handles:

1

Flow Rate (GPM):

1.5

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

ADA:

Yes

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy