Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized SnapLock Smoke Pipe
6" 26 Ga Galvanized Snaplock Smoke Pipe (2' Length)
Brand:
Penner
SKU:
624GVSP26
Rating:
(0)
Q&A:
(0)
Hover image to zoom
624GVSP26 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
2' Length
6"
Galvanized Steel
Specs
–
Length (Feet):
2'
Product Type:
Smoke Pipe
Size:
6"
Gauge:
26
Material:
Galvanized Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
6" Draft Regulator for Wood, Oil, or Coal
SKU:
6-RC
Field Controls
6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU:
724-LAMBRO
Lambro Industries
Fuel Oil Filter
SKU:
1A-25B
General Aire
6" Round Duct Black Wall Cap w/ Damper
SKU:
843BL
Broan
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
3/4" MPT Boiler Drain, Male Threaded
SKU:
BDM075-NP
Bluefin
1-1/4" Copper x Male Adapter
SKU:
30354
Elkhart
1-1/4" Threaded Isolator Flange
SKU:
H-40405
Webstone
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video