Apply to be a TradeMaster!
Main product image of 6" x 5" 24 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
6" x 5" 24 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
65GVR24 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
6" x 5"

Specs

–
Product Type:

Reducer

Material:

Galvanized Steel

Gauge:

24

Size:

6" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need