Shop Resideo Sale
Main product image of W5CIP, Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Pack)
Magnifying glass
Hover image to zoom

W5CIP, Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Pack)

Brand:
Pentair
SKU:
155002-52
Rating:
(5)
Q&A:
(0)
W5CIP, Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Pack)
Magnifying glass
Hover image to zoom
$34.32 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cellulose
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter
Product Highlight: Used With
WH34, WVC-34, W38-PRA, WC34-PR, WC34-PRB, W34-PR

Description

–
Features:
  • Economically priced
  • Dual purpose cartridge provides bad taste, odor, and chlorine taste & odor reduction, as well as sediment filtration
  • Design maximizes dirt holding capacity
  • For municipal/chlorinated water (not recommended for well water applications)
  • Recommended for point of use filtration


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Filter Type:

Carbon Impregnated

Material:

Cellulose

Flow Rate (GPM):

5

Micron Rating:

5

Service Life:

5000 Gallons

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Bad Taste & Odor

Sediment

Chlorine Taste & Odor (CTO)

Used With:

WH34

WVC-34

W38-PRA

WC34-PR

WC34-PRB

W34-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Sent me two different products.

One was a light duty filter. I won't order from them again.
Mike
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Filters

Used for our house filter system. They work good.
gramy
Staten Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

water system
mustang girl
Mulino Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased several times

Always receive the order prompt and packed neatly
Don
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Positive experience with company

Very pleased with pricing on product and service/delivery
None
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy