Apply to be a TradeMaster!
Main product image of WCC, Granular-Activated Coconut Carbon Drinking Water Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom

WCC, Granular-Activated Coconut Carbon Drinking Water Filter Cartridge (20 Microns)

Brand:
Pentair
SKU:
155155-51
Rating:
(1)
Q&A:
(0)
WCC, Granular-Activated Coconut Carbon Drinking Water Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom
$23.09 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter
Product Highlight: Used With
W34-PR, WC34-PR, WVC-34, WH34, W38-PRA, WC34-PRB

Description

–
GENERAL FEATURES/BENEFITS
  • Effectively reduce unwanted tastes and odors, including chlorine taste & odor from drinking water
  • Compatible with all Pentair housings
  • Deliver high flow rates while maintaining low pressure drop
  • General purpose sediment reduction
  • For use on chlorinated and non-chlorinated drinking water supplies

WCC CARTRIDGES
  • Include coconut shell-based activated carbon media, which produces drinking water of exceptional taste and quality


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Filter Type:

Granular-Activated Carbon

Flow Rate (GPM):

1

Service Life:

500 Gallons

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Used With:

W34-PR

WC34-PR

WVC-34

WH34

W38-PRA

WC34-PRB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
SKU: 152005
Pentair

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Service

Website was easy to navigate to find the item I needed. Price was right, and shipped quickly. Very satisfied and would shop with SupplyHouse again.
Mark M
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy