Apply to be a TradeMaster!
Main product image of WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
Magnifying glass
Hover image to zoom

WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button

Brand:
Pentair
SKU:
152003
Rating:
(10)
Q&A:
(1)
WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
Magnifying glass
Hover image to zoom
$98.04 each
In Stock
In Stock
Get 24 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-1/4"

Description

–
Features:
  • Manufactured of a durable polypropylene, clear Styrene-Acrylonitrile (SAN), or glass-reinforced nylon
  • Thick walls for increased strength
  • Offered in 10" size
  • Equipped with 3/4" NPT inlet and outlet ports
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Internal valve-in-head allows both inlet and outlet ports to be simultaneously shut off with a half turn of the handle that eliminates the need for external shut-off valves
  • Features a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Clear housing allows for on-site examination of flow and cartridge condition


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Traditional

Max Pressure (PSI):

125

Connection Size:

3/4"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/4"

Diameter (Inches):

5-1/8"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

W20CLa, Pleated Resin Impregnated Cellulose Sediment Filter Cartridge (Pack of 2)
SKU: 155001-52
Pentair
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 10 reviews
78% would recommend this product
4.2
out of 10 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Great filter, glad to find it

This is our second filter, our first lasted almost 20 years. I can't say how happy I was to find it at Supply House. It is a good filter and in a house that suffers from great variances in pressure, it handled it very well. When the pressure release valve finally went, it started a very slow drip and we were able to replace it before any problems arose. Easy to replace and we're very happy.
VS

Most Liked Negative Review

The filter leaked out of the box

Purchased a whole house water filter to replace one that had been there for years, installed it and it is leaking worse than the one i replaced. Very frustrating, and hard to install. noew i have to remove it and fix it.
Showing 1-10 of 10 reviews

good product

i used it on my water line
Butch
york pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Arrived in 24 Hours
Joe
Delmarva
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My project was to replace my whole house filters that have been in service for about 30 yrs. I selected this filter for the improved shut off valve and the clear canister. The only downside is that I cannot get a leak free seal by hand tightening the canister. I lubricated the O-ring and made sure it was seated correctly in the canister. A little extra pressure with the wrench was required to complete the seal.
Dave
Landenberg, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

This unit was already there when I bought my house and it lasted 5 years with me before the pressure release button failed for good. I was happy to find this same unit through SupplyHouse and let me tell you, from order to delivery (even perfection in packaging) to customer service when I had to call them, everything was top shelf.
MonsterP
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the Products were fine.

the products were fine. the shipping time was NOT>
None
18708
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Service was really great, mailed & came to me very quickly. Was the correct item & it fits & works properly
gary
west virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

good quality construction and overall a good product but the fact that it does not have a built in bracket to mount it with makes it nearly unusable with pex.
B5000
Portland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The filter leaked out of the box

Purchased a whole house water filter to replace one that had been there for years, installed it and it is leaking worse than the one i replaced. Very frustrating, and hard to install. noew i have to remove it and fix it.
Dave
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter, glad to find it

This is our second filter, our first lasted almost 20 years. I can't say how happy I was to find it at Supply House. It is a good filter and in a house that suffers from great variances in pressure, it handled it very well. When the pressure release valve finally went, it started a very slow drip and we were able to replace it before any problems arose. Easy to replace and we're very happy.
melanro
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

easy to install. No leaks.
B101
Long Island, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My unit, a WVC34 has a handle on top that rotates and covers the RED pressure relief button. My filter housing is leaking from under the handle and when I press the RED button, water spreads everywhere. Is there a way to repair this valve, or will I have to replace my unit. I just replaced the filter, but I had to cut the water supply at the water supply line, since the unit leaked when I turned the handle 180 degrees. It is leaking quite a bit. Please help.

Asked by Art 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would have to replace the whole unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy