Apply to be a TradeMaster!
Main product image of WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket
Magnifying glass
Hover image to zoom

WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket

Brand:
Pentair
SKU:
152083
Rating:
(14)
Q&A:
(1)
WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket
Magnifying glass
Hover image to zoom
152083 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
Brand:
Pentair
SKU:R52018
(0)
Order by 6PM, receive 8 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-1/4"

Description

–
Features:
  • Manufactured of a durable polypropylene, clear Styrene-Acrylonitrile (SAN), or glass-reinforced nylon
  • Thick walls for increased strength
  • Offered in 10" size
  • Equipped with 3/4" NPT inlet and outlet ports
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Includes the 3G cap with molded, integrated bracket that simplifies installation


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Type:

Whole House

Application:

Point of Entry

Max Pressure (PSI):

125

Connection Size:

3/4"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/4"

Diameter (Inches):

5-3/4"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.86 out of 14 reviews
67% would recommend this product
3.86
out of 14 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
7%
3 star
0%
2 star
7%
1 star
21%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Solid unit. Supply House delivered promptly as usual.

Bought a second one of these after seeing how solidly built they seem to be. I'm filtering our well water to lower micron filtration after an initial spin down filter before these two. These housings installed easy and are solidly built. Take note of the flow direction when installing.
VS

Most Liked Negative Review

Works great in theory but likely better solutions out there

For the price, I expected a better. Had my contractors install this during our reno a couple years ago and it has leaked since installation. Even with food grade silicon on the o-ring and making sure the inlet/outlet are seated properly, it still leaks. The other huge problem is getting the housing off to replace the filter. The SW-2 or whatever wrench goes with it is plastic and malleable. The housing is near impossible to get off and takes me half an hour (at least) every time trying to heat it up enough to loosen it. I'm now resorting to buying more wrenches (hopefully for even torque or torque in multiple places around the housing) to try to get the latest one off (which was a failure.) Would recommend something easier to deal with/maintain.
Showing 1-10 of 14 reviews

Try another brand.....

After plumbing for 30+ years I'm always careful about checking & tracing threads especially with plastic....out of 2 of these pentair filters, using a 3/4" copper male adapter to check before assembly, one filter was off but was able to chase the thread....the 2nd filter was a disaster on inlet & outlet. Even tried another adapter on the outlet side to verify it wasn't the problem.
Al Wette
Drippy Canyon
2 years ago
Was this review helpful to you?

Works great in theory but likely better solutions out there

For the price, I expected a better. Had my contractors install this during our reno a couple years ago and it has leaked since installation. Even with food grade silicon on the o-ring and making sure the inlet/outlet are seated properly, it still leaks. The other huge problem is getting the housing off to replace the filter. The SW-2 or whatever wrench goes with it is plastic and malleable. The housing is near impossible to get off and takes me half an hour (at least) every time trying to heat it up enough to loosen it. I'm now resorting to buying more wrenches (hopefully for even torque or torque in multiple places around the housing) to try to get the latest one off (which was a failure.) Would recommend something easier to deal with/maintain.
Hassle
PA
2 years ago
Was this review helpful to you?

Would highly recommend this product

Replacing an older water filter canister that was impossible to turn to replace the water filter. The new one has a bleed on top that releases pressure and removing is a breeze. Very heavy duty as well
Teddy
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not come with housing wrench

Seems well made but has a proprietary housing wrench so need to order that separately
Lupo
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Integrated bracket makes mounting simple.

We typically install these hanging from a joist in the crawlspace. They mount simply and are easy to replace cartridges in.
Byars
Seneca, South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 units both leak

The first unit i bought leaked from the pressure/air purge valve a slow constant drip. Alerted supplyhouse and they shipped a new unit immediately, still took 3-4 days to receive because it was a Friday but I did not want to change the position of the filter so i opted to try the same filter housing again. Obviously a manufacture defect. The second filter i received, one of the FPT threads we so loose when i went to install the pex adaptor I was able to pretty much bottom out the fitting out by hand. Suspicious. Installed water lines, it leaked from that fitting. Obviously. Tried to reseal multiple times with increasing amount of Teflon still to no avail.
David
Charlottesville, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely use SupplyHouse.com again

Fast shipping, fit perfectly.
Glamming Gma
Collins MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid unit. Supply House delivered promptly as usual.

Bought a second one of these after seeing how solidly built they seem to be. I'm filtering our well water to lower micron filtration after an initial spin down filter before these two. These housings installed easy and are solidly built. Take note of the flow direction when installing.
Semi-retired
Cortland, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked

The first one leaked on the outgoing side. Used thread tape and followed directions. Exchanged it for another one, it also leaked on the same side. Ended up buying one with metal threads and it didn't leak.
Ron
Bridgeport, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter housing

High quality, heavy duty and easy to service.
TFLT
Central NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is a shut off valve needed to replace the cartridge ? Pentair water filter wc34-prb

Asked by sue 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Sue! Yes, the WC34-PRB does need external shut-off valves. The WVC-34 models come with an internal valve-in-head that allows both inlet and outlet ports to be simultaneously shut off with a half turn of the handle that eliminates the need for external shut-off valves.

Was this review helpful to you?