Apply to be a TradeMaster!
Main product image of W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
Magnifying glass
Hover image to zoom

W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket

Brand:
Pentair
SKU:
152005
Rating:
(6)
Q&A:
(0)
W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
Magnifying glass
Hover image to zoom
$69.53 each
In Stock
In Stock
Get 2 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Size
10"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
7"

Description

–
Features:
  • Perfect choice for undersink installations
  • Slim, compact design
  • Available in 5" and 10" sizes
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Molded with reinforced polypropylene
  • Equipped with 3/8" NPT inlet and outlet ports
  • Accommodate a wide range of 2 1/4"–2-7/8" diameter, 5"–10" long cartridges
  • Include installation hardware, sump wrench and manual


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Use

Type:

Traditional

Max Pressure (PSI):

125

Size:

10"

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

7"

Diameter (Inches):

4-1/2"

Features:

Pressure Relief

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Outlet Size
Filter Housing
Point of Use
Traditional
125
3/8"
Filter Housing
Point of Entry
Whole House
125
3/4"

You May Also Need

W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
SKU: 155014-52
Pentair

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would recommend this item

Product good, well made. Use brass male x comp fittings.
SP&H
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased Customer

I use this product to filter water for cooking and drinking. It cuts down on the necessity to buy bottled water.
Mary H
Boca Raton, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

W38 pra water filter

Prefect fit great filter
Timothy
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What We Needed

Great delivery turnaround and exactly what was advertise and what we needed
Filter
lakeland, fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water filter

Great filter easy install great product
Koppel
Boca Raton Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

W-38-PRA

great product being using it for years Mort important is the customer service. The company excels in its customer service
harvey21143
miami beach, fla
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy