Apply to be a TradeMaster!
Main product image of WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152018
Rating:
(22)
Q&A:
(0)
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
152018 has been discontinued
Discontinued November 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
Brand:
Pentair
SKU:R52018
(0)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-1/4"

Description

–
Features:
  • Manufactured of a durable polypropylene, clear Styrene-Acrylonitrile (SAN), or glass-reinforced nylon
  • Thick walls for increased strength
  • Offered in 10" size
  • Equipped with 3/4" NPT inlet and outlet ports
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • With clear housing, allows on-site examination of flow and cartridge condition


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Traditional

Max Pressure (PSI):

125

Connection Size:

3/4"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/4"

Diameter (Inches):

5-1/8"

Housing Color:

Clear

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
Filter Housing
Point of Entry
Whole House
Traditional
125
100°F
Filter Housing
Point of Entry
Whole House
60
125°F

You May Also Need

Product Reviews

4.14 out of 22 reviews
82% would recommend this product
4.14
out of 22 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
0%
3 star
9%
2 star
23%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

Water goes in and then comes out, you really cant ask much more then that from a water filter. Before the water filter the days were empty, predictable, the nights were even more lonely. But after this filter, I have to say things picked up, ever day is clearer, more right. Can recommend enough..:)
VS

Most Liked Negative Review

Could be better

Did not like the mounting bracket. Would have preferred screws going into the top to hold rigid. It is held loosely, swinging. Also make sure you use a lot of Teflon tape on fittings. I thought I used an excessive amount, and one side still leaked.. had to wrap fitting about ten wraps.
Showing 1-10 of 22 reviews

Very nice, heavy duty filter housing

Very durable and the most important part of it is the pressure release button 😀
Blue
Fremont Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could be better

Did not like the mounting bracket. Would have preferred screws going into the top to hold rigid. It is held loosely, swinging. Also make sure you use a lot of Teflon tape on fittings. I thought I used an excessive amount, and one side still leaked.. had to wrap fitting about ten wraps.
Chris
Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, great quality!

I was happy to find this filter unit at a great price. Our sump was leaking and we needed a replacement FAST!!! Unavailable locally, a search led me here. We had the part the next day. Thank you for the great service!
gskneevus
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product
Cliff
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Went in fast
Jake
Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Starting Leaking after 4 Years

Had 2 of these installed back in late 2019. One started leaking periodically through the pressure relief valve. Now it leaks constantly but fortunately only about 1 gallon every 4 hours. Replacing with another brand.
Bob
Williamsburg, VA
2 years ago
Was this review helpful to you?

I would buy your product again

Was exactly the part I needed.was very pleased with the handeing of this product
Spud
Hagerman,Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product / Great price!

The filter housing is the same great quality as the American Plumber housing i had installed 20 years ago. Built like a tank! thank you
Edward
dayton ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

Complete Pain To Get It To Seal Properly And Not Leak. The Threads Leak And When You Finally Get Them To Stop Leaking The Pressure Releif Leaks
Alex
Pa
4 years ago
Was this review helpful to you?

Leaks

Complete Pain To Get It To Seal Properly And Not Leak. The Threads Leak And When You Finally Get Them To Stop Leaking The Pressure Releif Leaks
Alex
Pa
4 years ago
Was this review helpful to you?