Shop Resideo Sale
Main product image of W50PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (50 Microns)
Magnifying glass
Hover image to zoom

W50PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (50 Microns)

Brand:
Pentair
SKU:
155053-51
Rating:
(14)
Q&A:
(0)
W50PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (50 Microns)
Magnifying glass
Hover image to zoom
$31.82 each
In Stock
In Stock
Get 33 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Used With
W10-BC, W10-PR, W15-PR

Description

–
FEATURES/BENEFITS
  • Manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses
  • The filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial, and industrial applications
  • Available in nominal 30- and 50-micron ratings
  • Compatible with all Pentair housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Heavy-Duty

Application:

Point of Entry

Material:

Polyester

Filter Type:

Pleated

Micron Rating:

50

Flow Rate (GPM):

25

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Used With:

W10-BC

W10-PR

W15-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

W30PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (30 Microns)
SKU: 155101-51
Pentair

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Good Quality Products that I will Purchase Again as Needed.

I purchased this product because this was the model that was originally installed. I did not have a wrench to remove the housing, which I also bought. It was easy to order, and the filters and wrench were delivered quickly. I would highly recommend SupplyHouse for all your plumbing needs.
MC
Columbus, North Carolina
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters and fast shipping

Super fast shipping
Ari
Shaver Lake, Calif.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

My whole house filter system needs this one and it is great, works wonderfully you cannot believe how much particles this filters retained.
blancovero
Beechhurst, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product again and again

Great price, very effective and filter is an easy install!
John
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again when I need it from you grea

I use this filter in my well ,love the quality and you have the best price for it.
Patricia
Lake Towaway N.C.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product review for W50PEHD

This is used as a full house filter water system. I like this brand because it can be rinsed and used again. The brand is recommended by the manufacturer.
Cheryl
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

I am on my own well and I use this filter for that purpose. I is easy to replace and it works great. The price is reasonable and I purchase these as I need them. Great service
Robert
Cedar City, Ut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price, quick delivery

Bought enough water filters for free delivery (over $100), was really pleased and bought another $100 worth. Impressed with price and quick delivery.
Sandy Tex
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Online shopping at its best!!

Smooth ordering process!! Great price!! Fast delivery!!
Satisfied
Meadows of Dan, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

Small contractor and these guys always have antiinflacionaria we are looking for. Reasonable price and ships quickly.
Ford
Baltimore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy