| Product Type: | Filter Cartridge |
|---|---|
| Type: | Heavy-Duty Sediment |
| Application: | Point of Entry |
| Material: | Polyester Cellulose |
| Filter Type: | Pleated |
| Flow Rate (GPM): | 20 |
| Micron Rating: | 5 |
| Height: | 9-3/4" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment |
| Used With: | W10-PR W10-BC W15-PR |