| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free CalGreen ADA / ICC A117.1 CEC NSF/ANSI 61 |
|---|---|
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Material: | Metal (Unspecified) |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Flow Rate (GPM): | 1.75 |
| Faucet Configuration: | Widespread |
| Number of Holes: | 3 |
| Series: | Pfirst |
| Installation Type: | Deck Mount |
| Spout Height: | 6.41" |
| Product Type: | Kitchen Faucet |
| Handle Style: | Lever |
| Number of Handles: | 2 |