| Faucet Configuration: | Widespread |
|---|---|
| ADA: | Yes |
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 CEC Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.8 |
| Warranty: | Limited Lifetime |
| Finish Family: | Stainless Steel |
| Type: | Manual |
| Number of Holes: | 3 |
| Spout Height: | 6.41" |
| Series: | Pfirst |
| Number of Handles: | 2 |
| Finish: | Stainless Steel |