| Approvals: | CalGreen ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Handle Style: | Lever |
| Application: | Residential |
| Number of Holes: | 3 1 |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Finish: | Brushed Gold |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.8 |
| Series: | Montay |
| Finish Family: | Brushed Gold / Brass |
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Spout Height: | 8.84" |
| Product Type: | Kitchen Faucet |
| Valve Type: | Ceramic Disc |