| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 CEC CalGreen ADA / ICC A117.1 |
|---|---|
| Valve Type: | Ceramic Disc |
| Spout Height: | 8.84" |
| Finish: | Polished Nickel |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 1.8 |
| Series: | Montay |
| Type: | Manual |
| Number of Handles: | 1 |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Finish Family: | Polished Nickel |