| Number of Holes: | 1 2 4 3 |
|---|---|
| Approvals: | CEC NSF/ANSI 61 CalGreen ASME A112.18.1 / CSA B125.1 cUPC / IAPMO ADA / ICC A117.1 Lead Free |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.8 |
| Series: | Wheaton |
| Finish Family: | Chrome |
| Spout Height: | 8.63" |
| Application: | Residential |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| ADA: | Yes |
| Finish: | Polished Chrome |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |