| Installation Type: | Deck Mount |
|---|---|
| Number of Holes: | 1 2 3 4 |
| Includes: | Deck Plate / Escutcheon Soap Dispenser |
| Series: | Wheaton |
| Approvals: | Lead Free CEC ADA / ICC A117.1 NSF/ANSI 61 CalGreen ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Bronze |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Number of Handles: | 1 |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Finish: | Tuscan Bronze |
| Flow Rate (GPM): | 1.8 |
| Spout Height: | 8.63" |