GT533-TDC is a Port Haven Pot Filler Faucet (Polished Chrome) Manufactured by Pfister.
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free ADA / ICC A117.1 |
|---|---|
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Material: | Metal (Unspecified) |
| Finish Family: | Chrome |
| Handle Style: | Lever |
| Finish: | Polished Chrome |
| Number of Holes: | 1 |
| Product Type: | Pot Filler |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Series: | Port Haven |
| Installation Type: | Wall Mount |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 3 |
| Type: | Manual |
| Connection Type: | IPS / NPT |