Apply to be a TradeMaster!
Main product image of Port Haven Pot Filler Faucet (Tuscan Bronze), GT533-TDY
Magnifying glass
Hover image to zoom

Port Haven Pot Filler Faucet (Tuscan Bronze), GT533-TDY

Brand:
Pfister
SKU:
GT533-TDY
Rating:
(0)
Q&A:
(0)
Port Haven Pot Filler Faucet (Tuscan Bronze), GT533-TDY
Magnifying glass
Hover image to zoom
$507.77 each
Out of Stock
Out of Stock
Get it Wed, Sep 9 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Tuscan Bronze

Description

GT533-TDY is a Port Haven Pot Filler Faucet (Tuscan Bronze) Manufactured by Pfister.

Specs

Handles Included:

2

Series:

Port Haven

Flow Rate (GPM):

3.0

Handle Style:

Lever

Finish:

Tuscan Bronze

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy