| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 cUPC / IAPMO ADA / ICC A117.1 NSF/ANSI 61 CalGreen CEC |
|---|---|
| Product Type: | Kitchen Faucet |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Spout Height: | 8.5" |
| Valve Type: | Ceramic Disc |
| Finish: | Polished Nickel |
| Material: | Metal (Unspecified) |
| Type: | Manual |
| Includes: | Side Sprayer |
| Connection Size: | 3/8" |
| Application: | Residential |
| Number of Holes: | 3 2 |
| Installation Type: | Deck Mount |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Flow Rate (GPM): | 1.8 |
| Finish Family: | Polished Nickel |
| Series: | Port Haven |
| Faucet Configuration: | Bridge |