| Flow Rate (GPM): | 1.8 |
|---|---|
| Finish Family: | Bronze |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Number of Handles: | 2 |
| Approvals: | Lead Free CalGreen ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Finish: | Tuscan Bronze |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |
| Series: | Port Haven |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Spout Height: | 8.5" |
| Number of Holes: | 2 3 |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Includes: | Side Sprayer |
| Handle Style: | Lever |
| Faucet Configuration: | Bridge |
| Connection Size: | 3/8" |