| Approvals: | cUPC / IAPMO CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense Lead Free CalGreen ADA / ICC A117.1 |
|---|---|
| Product Type: | Bathroom Faucet |
| Number of Holes: | 1 |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Finish Family: | Matte Black |
| Finish: | Matte Black |
| Valve Type: | Ceramic Disc |
| Series: | Verve |
| ADA: | Yes |
| Spout Height: | 4.81" |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Application: | Residential |