| Product Type: | Bathroom Faucet |
|---|---|
| Approvals: | CalGreen ADA / ICC A117.1 WaterSense CEC NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Finish: | Brushed Gold |
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 4.81" |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Brushed Gold / Brass |
| Number of Handles: | 1 |
| Series: | Verve |
| Application: | Residential |