| Finish Family: | Polished Nickel |
|---|---|
| Series: | Verve |
| Approvals: | CEC CalGreen Lead Free WaterSense NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Single Hole |
| Finish: | Polished Nickel |
| Number of Holes: | 1 |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Number of Handles: | 1 |
| Application: | Residential |
| Spout Height: | 4.81" |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |