Shop Resideo Sale
Main product image of Colfax 2-Handle 8" Widespread Bathroom Faucet (Matte Black), LG49-COL0B
Magnifying glass
Hover image to zoom

Colfax 2-Handle 8" Widespread Bathroom Faucet (Matte Black), LG49-COL0B

Brand:
Pfister
SKU:
LG49-COL0B
Rating:
(0)
Q&A:
(0)
Colfax 2-Handle 8" Widespread Bathroom Faucet (Matte Black), LG49-COL0B
Magnifying glass
Hover image to zoom
$214.22 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Matte Black

Description

–
Features:
  • all-metal-construction, titeseal-deckplate, pfast-connect, push-and-seal
  • Deck Mount
  • TiteSeal Mounting Technology
  • Pfast Connect

Specs

–
Flow Rate (GPM):

1.2

Approvals:

Lead Free

cUPC / IAPMO

CEC

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Handle Style:

Lever

Spout Height:

4.75"

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Application:

Residential

Type:

Manual

Product Type:

Bathroom Faucet

Number of Holes:

3

Series:

Colfax

ADA:

Yes

Warranty:

Limited Lifetime

Number of Handles:

2

Material:

Metal (Unspecified)

Finish Family:

Matte Black

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy