Apply to be a TradeMaster!
Main product image of Colfax 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-COL0D
Magnifying glass
Hover image to zoom

Colfax 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-COL0D

Brand:
Pfister
SKU:
LG49-COL0D
Rating:
(0)
Q&A:
(0)
Colfax 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-COL0D
Magnifying glass
Hover image to zoom
$194.94 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Nickel

Description

–
The Colfax widespread bathroom faucet installs on 8 in. to 20 in. centers in a 3-hole deck-mount configuration. It uses two lever handles with ceramic disc valves and delivers 1.2 gpm flow rate.
  • 1.2 gpm maximum flow rate
  • Widespread deck-mount installation
  • Fits 3-hole installations
  • 8 in. to 20 in. center spread
  • Ceramic disc valve
  • Maximum deck thickness: 1-1/2 in.
  • Push & Seal drain included
  • Supply lines not included

Specs

–
Drain Type:

Push Pop-Up / Clicker

Number of Holes:

3

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

Lead Free

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Number of Handles:

2

Flow Rate (GPM):

1.2

Finish Family:

Polished Nickel

Spout Height:

4.75"

Handle Style:

Lever

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Type:

Manual

ADA:

Yes

Series:

Colfax

Valve Type:

Ceramic Disc

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy