Apply to be a TradeMaster!
Main product image of Colfax 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-COL0K
Magnifying glass
Hover image to zoom

Colfax 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-COL0K

Brand:
Pfister
SKU:
LG49-COL0K
Rating:
(0)
Q&A:
(0)
Colfax 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-COL0K
Magnifying glass
Hover image to zoom
$191.11 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Colfax widespread bathroom faucet installs on 8 in. to 20 in. centers with two lever handles and a 1.2 gpm maximum flow rate. It is deck mounted in a 3-hole configuration and includes a Push & Seal drain assembly.
  • 1.2 gpm maximum flow rate
  • Deck mount widespread installation on 8 in. to 20 in. centers
  • 3-hole installation
  • Ceramic disc valve
  • Maximum deck thickness: 1-1/2 in.
  • Spout reach: 4-15/16 in.
  • Deck to aerator height: 4-3/4 in.
  • Push & Seal drain included

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

CEC

NSF/ANSI 61

CalGreen

ADA:

Yes

Installation Type:

Deck Mount

Type:

Manual

Number of Handles:

2

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.2

Spout Height:

4.75"

Handle Style:

Lever

Product Type:

Bathroom Faucet

Series:

Colfax

Valve Type:

Ceramic Disc

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Number of Holes:

3

Finish Family:

Brushed Nickel

Drain Type:

Push Pop-Up / Clicker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy