| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC CalGreen Lead Free ADA / ICC A117.1 |
|---|---|
| Handle Style: | Lever |
| Number of Handles: | 1 |
| Connection Type: | NPSM |
| Series: | Highbury |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Finish: | Stainless Steel |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 1.8 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Finish Family: | Stainless Steel |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Spout Height: | 8.81" |