| ADA: | Yes |
|---|---|
| Spout Height: | 8.81" |
| Approvals: | NSF/ANSI 61 CEC Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CalGreen |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Series: | Highbury |
| Type: | Manual |
| Flow Rate (GPM): | 1.8 |
| Finish Family: | Bronze |
| Faucet Configuration: | Single Hole |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Finish: | Tuscan Bronze |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |