Apply to be a TradeMaster!
Main product image of 3/8" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Black Jr. Top Beam Clamp

Brand:
Piers
SKU:
CLBS-B38
Rating:
(1)
Q&A:
(0)
3/8" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$2.11 each
In Stock
In Stock
Get 909 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Plain

Description

–
  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Plain (Black)
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.
  • Approvals: U.L. - U.L.C. listed 3/8 and 1/2 (1/2 for 4” IPS max). FM approved for 3/8 only. Complies with Federal Specification A-A-1192 A (Type# 19) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 19).

Specs

–
Size:

3/8"

Pipe Size:

4"

Finish:

Plain

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

Product exactly as described. Shipped so quickly. Definitely would buy from them again!
B
New jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy