Shop Resideo Sale
Main product image of 1/2" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

1/2" Black Jr. Top Beam Clamp

Brand:
Bluefin
SKU:
BLBC050JR
Rating:
(1)
Q&A:
(0)
1/2" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$1.72 each
BOX UP & SAVE 6%
$161.00 box of 100
$1.61 each
In Stock
In Stock
Get 99 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Plain

Description

–
1/2" Black Jr. Top Beam Clamp
  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Plain (Black)
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.

Specs

–
Size:

1/2"

Pipe Size:

4"

Finish:

Plain

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" x 6 ft. All Threaded Rod
SKU: ATR1/2X72ZN
Cooper B-Line

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Item satisfied my need.

Item is well made and very easy to use.
Ray
Houston Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy