Apply to be a TradeMaster!
Main product image of 3/8" Heavy Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom

3/8" Heavy Hex Nut (Electro-Galvanized)

Brand:
Bluefin
SKU:
GVHX038H
Rating:
(0)
Q&A:
(0)
3/8" Heavy Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom
$0.10 each
BOX UP & SAVE 10%
$45.00 box of 500
$0.09 each
In Stock
In Stock
Get 29,851 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
3/8" Heavy Hex Nut (Electro-Galvanized)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized

Specs

–
Type:

Finished Hex Nut

Size:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Electro-Galvanized Ceiling Plate
SKU: GVPL038
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy