Apply to be a TradeMaster!
Main product image of 1/2" Copper Plated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom

1/2" Copper Plated Multi-Strut Pipe Clamp

Brand:
Piers
SKU:
CLST-CP12
Rating:
(0)
Q&A:
(0)
1/2" Copper Plated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 12%
$14.50 box of 10
$1.45 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel
Product Highlight: Finish
Copper Plated

Description

–
Copper Plated Multi-Strut Pipe Clamp

Specs

–
Size:

1/2"

Material:

Steel

Finish:

Copper Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy