Apply to be a TradeMaster!
Main product image of 2-1/2" Copper Epoxy Coated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom

2-1/2" Copper Epoxy Coated Multi-Strut Pipe Clamp

Brand:
Piers
SKU:
CLST-CP212
Rating:
(0)
Q&A:
(0)
2-1/2" Copper Epoxy Coated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$3.55 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper Plated

Features:
  • Finish: Copper Epoxy Coated
  • Material: Steel

Specs

–
Size:

2-1/2"

Material:

Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy