Apply to be a TradeMaster!
Main product image of 4" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

4" Black Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-B04
Rating:
(2)
Q&A:
(0)
4" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$13.10 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Description

–

4" Black Split Ring Extension Hanger


  • Material: Malleable Iron
  • Finish: Plain
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally and vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 12).
  • Notes: Split ring extensions hangers with hinged design available in 3/8" - 4"

Specs

–
Rod Diameter:

1/2"

Size:

4"

Pipe Size:

4.5" (O.D)

Material:

Malleable Iron

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I am pleased with the quality and construction of this produ

The fit, finish, and quality of this product is as described. Supply House never disappoints with availability, price, and shipping cost.
HILLS BROTHERS RESTORATION, INC
Winthrop, ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good alternative

Used this with the 2" split ring to clamp my sump to the stink pipe, worked great.
Tony
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy