Apply to be a TradeMaster!
Main product image of 3" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

3" Black Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-B03
Rating:
(2)
Q&A:
(0)
3" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$7.23 each
BOX UP & SAVE 5%
$34.25 box of 5
$6.85 each
In Stock
In Stock
Get 110 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Description

–
3" Black Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Plain
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally and vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).
  • Notes: Split ring extensions hangers with hinged design available in 3/8" - 4"

Specs

–
Size:

3"

Pipe Size:

3.5" (O.D)

Material:

Malleable Iron

Finish:

Plain

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Black Split Ring Extension Hanger
SKU: HSH-B04
Piers

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed!

I have been looking for this to support pipe off a concrete wall. I needed a very ridged mount and knew this would work with threaded rod and a two screw plate. Now to find the needed items and at a reasonable price. Supply house delivered just what I was looking for.
Motocowboy
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, fast shipping

Quick shipping, product worked perfect for PVC sewer line. would buy again.
Andrew
Harrisburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy