Apply to be a TradeMaster!
Main product image of 1/2" Black Ceiling Plate
Magnifying glass
Hover image to zoom

1/2" Black Ceiling Plate

Brand:
Bluefin
SKU:
BLPL050
Rating:
(3)
Q&A:
(0)
1/2" Black Ceiling Plate
Magnifying glass
Hover image to zoom
$1.13 each
BOX UP & SAVE 7%
$210.00 box of 200
$1.05 each
In Stock
In Stock
Get 665 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Description

–
Note: Ceiling plates accept threaded rods. They do not accept NPT including pipe nipples.

  • Material: Malleable iron
  • Finish: Plain
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor

Specs

–
Rod Diameter:

1/2"

Material:

Malleable Iron

Finish:

Plain

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6 ft. All Threaded Rod
SKU: ATR1/2X72ZN
Cooper B-Line

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product and customer service

Originally shipped the incorrect item. The customer service rep took care of the problem very quickly and efficiently including sending a prepaid return label. I received the correct part wiithin a few days.
Bob G
Carson City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, No Complaints

Good product, no complaints
Mike
Hopatcong
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price beats all others same quality

The countersink screw holes weakens the item , not needed ? I used a washer so it is stronger
Joe
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy