Apply to be a TradeMaster!
Main product image of 3" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

3" Epoxy Coated Copper Tube Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-CP03
Rating:
(0)
Q&A:
(0)
3" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$8.61 each
BOX UP & SAVE 9%
$39.10 box of 5
$7.82 each
In Stock
In Stock
Get 19 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

–
3" Epoxy Coated Copper Tube Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Copper Epoxy Coated
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

3"

Pipe Size:

3.125" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy