Apply to be a TradeMaster!
Main product image of 3/8" Copper Plated Ceiling Plate
Magnifying glass
Hover image to zoom

3/8" Copper Plated Ceiling Plate

Brand:
Bluefin
SKU:
CPPL038
Rating:
(2)
Q&A:
(0)
3/8" Copper Plated Ceiling Plate
Magnifying glass
Hover image to zoom
$1.19 each
BOX UP & SAVE 8%
$220.00 box of 200
$1.10 each
In Stock
In Stock
Get 13,796 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron

Description

–
  • Material: Malleable iron
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor


Specs

–
Rod Diameter:

3/8"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
SKU: HSH-CP34
Piers

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality is a nice experience

Quality and attractive product as advertised, certainly price-worthy, and timely delivered.
Kim
UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the job done

No issues with these.
Swede
Eveleth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy