Apply to be a TradeMaster!
Main product image of 1-1/2" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom

1-1/2" Epoxy Coated Swivel Ring Hanger, NFPA

Brand:
Piers
SKU:
HSRN-EP112
Rating:
(0)
Q&A:
(0)
1-1/2" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom
$2.48 each
BOX UP & SAVE 11%
$22.00 box of 10
$2.20 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Epoxy Coated

Description

–
Designed for suspending pipe with vertical adjustment
  • Knurled insert nut allows for vertical adjustment after installation
  • Underwriters Laboratories Listed (UL)
  • NFPA Standardized
  • Complies with Federal Specification WW-H-171E & A-A-1192A Type 10, Manufacturers Standardization Society (MSS) SP-69 & SP-58 Type 10
  • Designed for the suspension of insulated pipe lines
  • Material: Steel
  • Finish: Epoxy Coated
  • Approvals: UL, NFPA, Complies with MSS SP-69 & SP-58 Type 10, WW-H-171E & A-A-1192A Type 10

Specs

–
Size:

1-1/2"

Pipe Size:

1.9" (O.D)

Rod Diameter:

3/8"

Finish:

Epoxy Coated

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Epoxy Coated Swivel Ring Hanger, NFPA
SKU: HSRN-EP34
Piers
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy