Apply to be a TradeMaster!
Main product image of 4" 16GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom

4" 16GA Plastic Coated Galvanized Strap

Brand:
Piers
SKU:
PPS-P4
Rating:
(0)
Q&A:
(0)
4" 16GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom
$5.82 each
BOX UP & SAVE 8%
$53.40 box of 10
$5.34 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Finish
Plastic Coated

Description

–
Plastic coated galvanized straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: Plastic Coated Galvanized Strap
  • Size: 4"
  • Gauge Size: 16

Specs

–
Type:

Strap

Size:

4"

Gauge:

16

Finish:

Plastic Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy