Apply to be a TradeMaster!
Main product image of The Roughneck Pipe Vise
Magnifying glass
Hover image to zoom

The Roughneck Pipe Vise

Brand:
Pipe Vise
SKU:
APV02
Rating:
(4)
Q&A:
(0)
The Roughneck Pipe Vise
Magnifying glass
Hover image to zoom
$210.44 each
In Stock
In Stock
Get 17 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The Roughneck is Pipe Vise's new heavy duty aluminum 2" capacity portable pipe vise. Crafted from the input of professional tradesmen/women from around the world, The Roughneck boasts several key new features that set it apart from its steel counterpart.

Product Features
  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • Non-skid rubber feet secure the tool during operation and prevent marring.
  • Heavy duty aluminum body and hardened steel jaws weigh in at 7 lbs.
  • At 15.5" long and 6" wide, the heavy duty aluminum body offers maximum stability while still fitting in your tool bag!
  • Low profile handle eliminates interference with your wrench during use.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
  • MEGA handle for ease of carrying

Product Specifications
  • Intended for use with wrenches up to 18" in length
  • Minimum: 3/8" OD Pipe
  • Maximum: 2.375" OD Pipe and 1.5" ID fittings

Product Applications
  • Assembly and pre-fabrication of pipe, fittings, and valves
  • Light duty disassembly. Not intended for breaking loose old fittings. Check out the Boss if you're looking to break loose old fittings regularly
  • Soldering

Specs

–
Product Type:

Pipe Vise

Capacity:

3/8" to 2-3/8" Pipe

3/8" to 1-1/2" Fittings

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy for all trucks

Plumbing
Sam
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Used several times and works well
Tyrone
Toledo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty sweet 3rd hand

Wish it was a little longer for more leverage but other than that not sure why I didn't get one of these years ago
Drew
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase definitely a knuckle saver!!!

I wish I bought this vice years ago, it's like another set of hands!!!!
Mac
Philly Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy