Apply to be a TradeMaster!
Main product image of 9" The Amigo Wrench
Magnifying glass
Hover image to zoom

9" The Amigo Wrench

Brand:
Pipe Vise
SKU:
ASW7-1
Rating:
(3)
Q&A:
(0)
9" The Amigo Wrench
Magnifying glass
Hover image to zoom
$104.49 each
In Stock
In Stock
Get 20 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Overview

At just 9" long and less than a pound, the Amigo will quickly become your go to wrench to keep in the tool bag. The compact size and spring loaded jaws make the Amigo ideal for tight working conditions. We guarantee the precision machined teeth will provide the strongest grip you have ever felt!

Product Features
  • Non-slip textured finish can be cleaned with a wire brush
  • Precision machined teeth
  • Comfort contoured handle
  • DO NOT release the top jaw from the wide open position. Doing so can damage the tool
  • Assembly of pipes, fittings, and valves
  • Ideal for tight working conditions
  • Light duty disassembly
Product Specifications
  • Length: 9" or 229mm
  • Weight: .85lb or 388g
  • Minimum: 1/2" Pipe
  • Maximum: 1" Pipe

Specs

–
Product Type:

Wrench

Jaw Size:

1/2" to 2"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

The Roughneck Pipe Vise
SKU: APV02
Pipe Vise

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nope

Wayover priced!
Ron
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm a plumbing contractor and use them all most every day
Cwc plumbing co
So cal.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loving this Wrench

Great for working With Hvac Gas Pipe. Very Convenient.
Sosa
Chicago
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy