Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Brand
–

Bluefin (5)
Boshart (2)
Everflow (4)

Material
–

PolyAlloy (7)
Polyphenylsulfone (1)

Size
–

3/8" (1)
1/2" (5)
3/4" (6)
1" (2)

Price Range
–

Under $1 (4)
$1 to $5 (7)

Poly PEX Crimp 90° Elbows

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 3/8" Poly PEX Crimp Elbow
3/8" Poly PEX Crimp Elbow
SKU: PXLE038
Bluefin
SKU: PXLE038
Brand: Bluefin
(17)
$0.62 each
BOX UP & SAVE 11%
$27.50 box of 50
$0.55 each
In Stock
Get 948 by Tue, Nov 24
In Stock
Get 948 by Tue, Nov 24
Compare
Product Image of 1/2" Poly PEX Crimp Elbow
1/2" Poly PEX Crimp Elbow
SKU: PXLE050
Bluefin
SKU: PXLE050
Brand: Bluefin
(17)
$0.55 each
BOX UP & SAVE 18%
$22.50 box of 50
$0.45 each
In Stock
Get 33,997 by Tue, Nov 24
In Stock
Get 33,997 by Tue, Nov 24
Compare
Product Image of 3/4" Poly PEX Crimp Elbow
3/4" Poly PEX Crimp Elbow
SKU: PXLE075
Bluefin
SKU: PXLE075
Brand: Bluefin
(17)
$1.07 each
BOX UP & SAVE 11%
$23.75 box of 25
$0.95 each
In Stock
Get 20,271 by Tue, Nov 24
In Stock
Get 20,271 by Tue, Nov 24
Compare
Product Image of 3/4" Poly PEX Crimp Elbow
3/4" Poly PEX Crimp Elbow
SKU: 710P-E07
Boshart
SKU: 710P-E07
Brand: Boshart
$1.19 each
BOX UP & SAVE 12%
$26.25 box of 25
$1.05 each
In Stock
Get 6,163 by Tue, Nov 24
In Stock
Get 6,163 by Tue, Nov 24
Compare
Product Image of 3/4" PolyAlloy PEX Crimp Elbow
3/4" PolyAlloy PEX Crimp Elbow
SKU: PPLN0034
Everflow
SKU: PPLN0034
Brand: Everflow
(2)
$1.50 each
BOX UP & SAVE 12%
$33.00 box of 25
$1.32 each
In Stock
Get 1,049 by Tue, Nov 24
In Stock
Get 1,049 by Tue, Nov 24
Compare
Product Image of 1" Poly PEX Crimp Elbow
1" Poly PEX Crimp Elbow
SKU: PXLE100
Bluefin
SKU: PXLE100
Brand: Bluefin
(17)
$2.91 each
BOX UP & SAVE 15%
$24.70 box of 10
$2.47 each
In Stock
Get 5,866 by Tue, Nov 24
In Stock
Get 5,866 by Tue, Nov 24
Compare
Product Image of 1" PolyAlloy PEX Crimp Elbow
1" PolyAlloy PEX Crimp Elbow
SKU: PPLN0100
Everflow
SKU: PPLN0100
Brand: Everflow
$3.07 each
BOX UP & SAVE 10%
$27.50 box of 10
$2.75 each
In Stock
Get 4,624 by Tue, Nov 24
In Stock
Get 4,624 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" Poly PEX Crimp Elbow
3/4" x 1/2" Poly PEX Crimp Elbow
SKU: PXLE075-050
Bluefin
SKU: PXLE075-050
Brand: Bluefin
(17)
$0.77 each
BOX UP & SAVE 16%
$16.25 box of 25
$0.65 each
In Stock
Get 819 by Tue, Nov 24
In Stock
Get 819 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" Poly PEX Crimp Elbow
3/4" x 1/2" Poly PEX Crimp Elbow
SKU: 710P-E0705
Boshart
SKU: 710P-E0705
Brand: Boshart
$1.36 each
BOX UP & SAVE 8%
$31.25 box of 25
$1.25 each
In Stock
Get 78 by Tue, Nov 24
In Stock
Get 78 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" PolyAlloy PEX Crimp Elbow
3/4" x 1/2" PolyAlloy PEX Crimp Elbow
SKU: PPRL3412
Everflow
SKU: PPRL3412
Brand: Everflow
$1.08 each
BOX UP & SAVE 11%
$24.00 box of 25
$0.96 each
In Stock
Get 25 by Fri, Nov 27
In Stock
Get 25 by Fri, Nov 27
Compare
Product Image of 1/2" PolyAlloy PEX Crimp Elbow
1/2" PolyAlloy PEX Crimp Elbow
SKU: PPLN0012
Everflow
SKU: PPLN0012
Brand: Everflow
(2)
$0.76 each
BOX UP & SAVE 14%
$32.50 box of 50
$0.65 each
In Stock
Get 105 by Tue, Nov 24
In Stock
Get 105 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Poly PEX Crimp 90° Elbows

Poly PEX Crimp 90° Elbows are crimp-style fittings that make a 90 degree turn in a PEX tubing run. The listing includes a Boshart 3/4-inch elbow and Bluefin elbows in 1/2-inch, 3/4-inch, and 1-inch sizes, plus a Bluefin 3/4-inch x 1/2-inch reducing elbow. Boshart's 3/4-inch model is lead free, certified to ASTM F2159/F877, NSF-PW, and CSA B137.5, and rated for 100 PSI at 180 degrees F. Bluefin lists CSA B137.5 and ASTM F2159 for its elbows. Boshart's elbow is installed with regular PEX crimp rings and works with PEX tubing manufactured to ASTM F876-877. Plumbers use them wherever a PEX run has to turn. Standards and ratings matter because every elbow in a PEX system is a joint that has to hold pressure and temperature for the life of the installation.

Subcategories

  • Boshart 3/4-Inch Poly PEX Crimp Elbow: Boshart's 3/4-inch Poly PEX Crimp Elbow is a lead free fitting certified to ASTM F2159/F877, NSF-PW, and CSA B137.5. It is rated for 100 PSI at 180 degrees F. Installers use it with PEX tubing manufactured to ASTM F876-877, and it is installed with regular PEX crimp rings.
  • Bluefin Poly PEX Crimp Elbows in 1/2-Inch, 3/4-Inch, and 1-Inch: Bluefin's equal-size Poly PEX Crimp Elbows are listed in 1/2-inch, 3/4-inch, and 1-inch PEX sizes. Each lists CSA B137.5 and ASTM F2159 and a PEX crimp connection. Plumbers use them to turn a PEX run at a matching tubing size.
  • Bluefin 3/4-Inch x 1/2-Inch Reducing Poly PEX Crimp Elbow: Bluefin's 3/4-inch x 1/2-inch Poly PEX Crimp Elbow lists PEX sizes of 3/4-inch and 1/2-inch. Plumbers use it where a 3/4-inch PEX run turns into a 1/2-inch run. It lists CSA B137.5 and ASTM F2159 and a PEX crimp connection.

Buying Guide

Start with the tubing size and type. PEX crimp elbows are sized to the PEX tubing, and the listing shows 1/2-inch, 3/4-inch, and 1-inch Bluefin elbows plus a 3/4-inch Boshart elbow. For a size change at the turn, the Bluefin 3/4-inch x 1/2-inch elbow lists both PEX sizes. The Boshart listing notes the elbow can be used with PEX tubing manufactured to ASTM F876-877.

Next, check standards and ratings. The Boshart 3/4-inch elbow lists ASTM F2159/F877, NSF-PW, CSA B137.5, and a pressure rating of 100 PSI at 180 degrees F. Bluefin lists CSA B137.5 and ASTM F2159. Match those listings to the code requirements and system operating conditions on the job.

When comparing Poly PEX Crimp 90° Elbows, confirm the crimp system. The Boshart elbow is installed with regular PEX crimp rings and lists crimp and clamp fitting system compatibility, while the Bluefin elbows list a PEX crimp connection. Confirm ring and tool compatibility on the product page before starting the install.

Finally, check lead-free status. The Boshart elbow is listed as lead free, so verify lead-free status on the Bluefin elbows before using them on potable water work. Also confirm that the elbow's pressure and temperature rating covers the system, since the Boshart elbow lists 100 PSI at 180 degrees F and other models may differ.

Frequently Asked Questions

What pressure are poly PEX crimp 90 degree elbows rated for?

The Boshart 3/4-inch Poly PEX Crimp Elbow is rated for 100 PSI at 180 degrees F. Ratings for other poly PEX crimp elbows can differ, so check the specific model. Confirm the rating covers the system before installing.

Are poly PEX crimp elbows lead free?

The Boshart 3/4-inch Poly PEX Crimp Elbow is listed as lead free and certified to ASTM F2159/F877, NSF-PW, and CSA B137.5. Check each Bluefin poly PEX crimp elbow for its own lead-free status before using it on potable water work. Match the certification to the code requirements for the job.

What sizes do poly PEX crimp 90 degree elbows come in?

The poly PEX crimp elbows on this listing include Bluefin 1/2-inch, 3/4-inch, and 1-inch sizes and a Boshart 3/4-inch size. Bluefin also lists a 3/4-inch x 1/2-inch reducing elbow. Check the product pages for the full range.

What crimp rings do poly PEX crimp elbows use?

The Boshart poly PEX crimp elbow is installed with regular PEX crimp rings and lists crimp and clamp fitting system compatibility. Bluefin lists its poly PEX crimp elbows with a PEX crimp connection. Confirm ring and tool compatibility on the product page for the elbow chosen.

What standards do poly PEX crimp elbows meet?

The Bluefin poly PEX crimp elbows in 1/2-inch, 3/4-inch, 1-inch, and 3/4-inch x 1/2-inch sizes list CSA B137.5 and ASTM F2159. The Boshart 3/4-inch elbow lists ASTM F2159/F877, NSF-PW, and CSA B137.5. Confirm the standard required for the job before installing.

Didn't find what you're looking for? 
Let us know
.