Shop Resideo Sale
Main product image of 3/4" PolyAlloy PEX Crimp Elbow
Magnifying glass
Hover image to zoom
3/4" PolyAlloy PEX Crimp Elbow
Magnifying glass
Hover image to zoom
$1.50 each
BOX UP & SAVE 12%
$33.00 box of 25
$1.32 each
In Stock
In Stock
Get 1,074 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Thread Type: 
PEX Crimp
FemaleMalePEX Crimp

MANUALS (1)


This item replaces: PXLE075, 4067575, 802304, 710P-E07, 2223512129800

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
PEX Crimp Thread Type

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Thread Type:

PEX Crimp

Size:

3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
3/4"
200°F
200
ASTM F1807
PEX
3/4" Poly PEX Crimp Elbow
SKU: PXLE075
3/4"
200°F
200
CSA B137.5
ASTM F2159
NSF 372
NSF 14
ASTM F877
NSF 61
PEX
3/4"
200°F
200
ASTM F1807
ASTM F877
NSF
PEX

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Matches white pex

Usually not a fan of pex, but white pex and white fittings look the best. They don't corrode shut like the "brass" pex fittings that are filled with zinc.
SamDaPlumber
Lima, Ohio
3 years ago
Was this review helpful to you?

Good quality at a fair price.

Did the job, so far no issues. The plastic seems comparable to high priced ones from other brands.
Diy. Kevin
Glencoe mn
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy