Apply to be a TradeMaster!
Main product image of 1/2" PolyAlloy PEX Crimp Elbow
Magnifying glass
Hover image to zoom
1/2" PolyAlloy PEX Crimp Elbow
Magnifying glass
Hover image to zoom
$0.76 each
BOX UP & SAVE 14%
$32.50 box of 50
$0.65 each
In Stock
In Stock
Get 105 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
Thread Type: 
PEX Crimp
FemaleMalePEX Crimp

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
PEX Crimp Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Thread Type:

PEX Crimp

Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" PolyAlloy PEX Crimp Elbow
1/2" PolyAlloy PEX Crimp Elbow
SKU: PPLN0012
(2)
1/2"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
1/2"
200°F
200
ASTM F1807
PEX
1/2" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
SKU: 43220
1/2"
200°F
200
ASTM F877
ASTM F1807
NSF
PEX
1/2"
200°F
200
CSA B137.5
ASTM F2159
NSF 372
NSF 14
ASTM F877
NSF 61
PEX

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just as good a the name brand

they might not feel like the name brand pex fitting but it is a good quality product that lasts for many many years. I know the name Everflow and see them in almost all the supply houses i go to.
Meyer
NYC
10 years ago
Was this review helpful to you?

Not good quality

I purchased these fittings to use for a project. I typically use a name brand but thought I would try these since they are a bit less expensive. It is obvious by holding them up next to my other fittings that they are much lesser quality. I will not use these and will go back to the name brand. It is true - you get what you pay for!
Mike
Minneapolis, MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy