Apply to be a TradeMaster!
Main product image of 12" Distribution Box w/ Flat Cover
Magnifying glass
Hover image to zoom

12" Distribution Box w/ Flat Cover

Brand:
Polylok
SKU:
3017-12
Rating:
(2)
Q&A:
(0)
12" Distribution Box w/ Flat Cover
Magnifying glass
Hover image to zoom
$46.67 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–

The Polylok Distribution Box is the most versatile box on the market today. You can choose what height of distribution boxes you want your inlets and outlet slotted filters to be. It also comes compete with the only seal on the market of distribution boxes that accepts 2", 3", 4" and corrugated pipe. No more different fittings in distribution boxes to inventory! It also comes with stabilizing feet to anchor the box.


Product Features

  • Use as Rain Drain, D-Box, or Drop Box; allows for all configurations
  • Use as a rain drain for gutters, driveways & sub surface drainage
  • Use as a distribution box or drop box for onsite septic systems
  • Use with the 12'' riser to bring cover or grate to grade as needed
  • Accepts 2'', 3'', 4'' and corrugated pipe
  • Four stabilizing feet with every box

Specs

–
Size:

12"

Color:

Black

Material:

HDPE

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It works

Adding drainage around my property and these junction boxes are just what I wanted to be able to keep the pipes clean.
Al
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

D-Box

Very good quality distribution box. Multi use for drainage. Fast shipping and fair prices! Love me some supply house!
Dom
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy